Beli karcher high pressure di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KARCHER Professional High Pressure Cleaners-Cold WaterDeskripsi:KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
- KARCHER HOME & GARDEN Pressure WasherDeskripsi:The Kärcher K 3 HR – say goodbye to everyday dirt. High-pressure cleaner with Quick Connect gun, 10 m high-pressure hose suitable for occasional use around the home. The water pressure can be adjusted to the surface being cleaned by simply twisting the Vario Power spray lance (VPS). The dirt blaster with rotating pencil jet removes even the most stubborn dirt. The detergent can be applied quickly, simply and comfortably from the integrated detergent tank or via a foam jet for well-adherent foam and maximum dirt-dissolving power. The passive hose reel offers easy and neat storage of high-pressure hose after use.
- KARCHER HOME & GARDEN Extension Hose Screw Basic Line (Selang Ekstensi)atribut:
- Part Number: 2.642-789.0
- Compatible for: K 2 Compact, K 2.050, K 2.01, K 2.030, K 2.120, K 2.350, K 2.360, K 2.14, K 2.14 plus *KAP, K 2.300, K 2.420 Air Con, K 2.91 MD, K. 2.98 M Plus
- Dimensions (mm): 240x240x65
- Hose Length (m): 7.5
- Maximum Pressure (bar): 140
- Maximum Temperature (°C): 40
- Size (m): 7.5
- KARCHER Professional High Pressure Cleaners Cold WaterDeskripsi:A lot of power for less money: thanks to its robust steel frame, the HD 5/11 Cage Classic high-pressure cleaner has been designed for even the harshest conditions. Easy to transport thanks to the ergonomic handle, the long-lasting machine is suitable for stationary and, in particular, mobile applications. It can be mounted on the floor or on the wall. And finally, the HD 5/11 Cage Classic naturally also impresses with its cleaning power (110 bar pressure). Equipment - Spray gun, standard - High-pressure hose, 10 m - Spray lance, 600 mm - Power nozzle - Pressure cut-off - High-pressure spray lance APPLICATION AREAS - Vehicle cleaning - Cleaning of outside areas - Workshop cleaning - Service station cleaning - Swimming pool cleaning
- BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)Deskripsi:High Pressure Cleaner dengan spesifikasi Max. Pressure 100-125bar adalah Mesin Cuci Tekanan Tinggi dari brand BOSCH yang bisa digunakan untuk Area Industri, Steam Mobil, Perumahan dan Area Lainnya.
- KARCHER High Pressure HoseDeskripsi:This is an extension high-pressure hose that connects to the standard high-pressure hose and allows for a wider range of work. (Actual size) Length approximately 10m
- KARCHER HOME & GARDEN High Pressure Hose H 9 Q Quick Connectatribut:
- Color: Black
- Compatible for: G 7.180, K 2 Battery, K 2 Battery Set, K 2 Compact, K 2 Compact Car, K 2 Compact Car & Home, K 2 Compact Home, K 2 Full Control, K 2 Full Control Car, K 2 Full Control Car & Home, K 2 Full Control Home, K 2 Premium Full Control, K 2 Premium Full Control C
- Hose Length (m): 9
- Application For: For Pressure Hose Replacement
- Dimensions (mm): 245x245x65
- Maximum Pressure (bar): 180
- Maximum Temperature (°C): 60
- KARCHER Professional High Pressure Cleaners Hot WaterDeskripsi:Resource-conserving yet enormously powerful: the innovative HDS E 8/16-4 M hot water high-pressure cleaner offers a 24 kW heating output and a high work temperature of maximum 85°C. It is also extremely energy efficient. The innovative, highly effective boiler insulation of the electrically heated machine reduces the power consumption in stand-by mode by a full 40%. When the eco!efficiency mode is activated, the high-pressure cleaner automatically switches to highly efficient 60°C operation, which is entirely sufficient for most cleaning tasks. If, however, very oily and greasy dirt needs to be removed, the maximum possible work temperature is worth using. With Servo Control, it is easy to maintain a temperature of up to 70°C, even in continuous operation. Additional innovative details such as the EASY!Force high-pressure gun, which makes use of the recoil force of the high-pressure jetto reduce the holding force for the operator to zero, as well as the EASY!Lock quick-release fasteners, which make set-up and dismantling five times faster than with conventional screw connections, round off the outstanding equipment package. Equipment - Spray gun, EASY!Force Advanced - High-pressure hose, 10 m - Spray lance, 1050 mm - Power nozzle - Zero-emissions electric heater - Control panel with display light - Pressure cut-off - Two detergent tanks APPLICATION AREAS Electrically heated hot water high-pressure cleaner for exhaust-free operation in indoor areasatribut:
- Power Cable (m): 5
- Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi)Deskripsi:High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
- KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners (Penyedot Debu)Deskripsi:KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
- KARCHER HOME & GARDEN Pipe Cleaning Kit (Kit Pembersih Pipa)Deskripsi:Pipe cleaning set with 7.5 m hose for clearing blockages in pipes, drains and downpipes. Four backward firing jets move the hose smoothly through the pipe to effectively clear the blockage. 7.5 m flexible quality textile braided hose with extra short brass nozzle for easy movement in the pipe. With anti-kink sleeve and brass connector for durability. Suitable for use in the home and outdoors with all Karcher K 2 to K 7 pressure washers.
- KARCHER HOME & GARDEN High Pressure Hose AVS Trigger Gun Connector Suitable For Food Industryatribut:
- Part Number: 6.391-654.0
- Compatible for: HD 5/15 C *, HD 5/15 C Plus *EU *, HD 6/16-4 M Classic *EU, HD 801 B, HDS 6/14 C, HDS 8/18 -4C Basic *EU-I, HDS-E 8/16-4 M 24KW
- Color: Grey
- Hose Length (m): 15
- NILFISK High Pressure CleanerDeskripsi:Hadirkan pembersih bertekanan berkualitas dari Nilfisk untuk membantu kebutuhan Anda saat membersihkan dinding, lantai, atau barang-barang yang sangat kotor. Dengan performa tinggi, alat ini dapat menghasilkan tekanan sebesar 140 bar, sangat mudah dioperasikan, dan hadir dengan panjang selang 9 meter untuk daya jangkau yang lebih baik. Cocok untuk frekuensi pemakaian sedang hingga tinggi untuk kebutuhan rumah tangga Anda. Saat tidak digunakan, selang dapat disimpan dengan rapi pada gulungan selang yang terletak pada alat. Noozle juga dapat disimpan di dalam mesin ketika tidak digunakan untuk menjaga semua aksesorisnya tetap tersimpan dengan rapi.
- KRISBOW High Pressure Cleaner with Gasoline Engine (Mesin Cuci Tekanan Tinggi Bensin)Deskripsi:Mesin ini merupakan sebuah mesin yang berfungsi untuk membersihkan berbagai perkakas alat berat ataupun kendaraan dari kotoran dan noda. Sistem kerjanya menggunakan tekanan udara yang digerakkan dengan bahan bakar.atribut:
- Revolution Speed (rpm): 3400
- INGCO High Pressure Washer (Mesin Cuci Tekanan Tinggi)Deskripsi:INGCO Jet Cleaner (130 Bar) // Mesin Pompa Cuci Steam Pressure Washer Mobil Motor Taman
- Mesin HL High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)atribut:
- Rated Voltage (V): 220
- NILFISK High Pressure Cold Home Use (Mesin Cuci Tekanan Tinggi)Deskripsi:Penyemprot air bertekanan tinggi air Nilfisk E130.3-8 hadir dengan pompa aluminium yang awet & dapat digunakan berulang kali serta hadir dengan fitur Click&Clean; yang memudahkan Anda. Kompresor ini hadir dengan tombol on/off yang mudah dinyalakan serta tempat penyimpanan untuk selang dan kabel. Dilengkapi fitur Noise reduction dengan suspensi karet dari motor pump unit.
Daftar Harga karcher high pressure Terbaru October 2026
| KARCHER Professional High Pressure Cleaners-Cold Water | Rp15.999.900 |
| KARCHER HOME & GARDEN Pressure Washer | Rp4.299.900 |
| KARCHER HOME & GARDEN Extension Hose Screw Basic Line (Selang Ekstensi) | Rp499.900 |
| KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi | Rp1.799.900 |
| KRISBOW High Pressure Cleaner with Induction Motor (Mesin Cuci Tekanan Tinggi) | Rp999.900 |
| KARCHER Professional High Pressure Cleaners Cold Water | Rp8.799.900 |
| BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi) | Rp1.499.900 |
| KARCHER High Pressure Hose | Rp2.799.900 |
| KARCHER HOME & GARDEN High Pressure Hose Kit (Kit Selang Tekanan Tinggi) | Rp519.900 |
| KARCHER HOME & GARDEN High Pressure Hose H 9 Q Quick Connect | Rp2.899.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/9oP101542348-2.jpg)

/flP101516561-15.jpg)

/83P102265291-2.jpg)

/dgP103752484-1.jpg)


/P102093566-3.jpg)
/P101542898-4.jpg)
/enP103752527-1.jpg)


/g2P101516578-4.jpg)
/61P105718217-1.jpg)
/38P104630116-1.jpg)
/fmP103951562-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)